Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drill, Industrial, Rt Angle, 1/4 In.-28

  • Mfr # QA2759D

  • Zoro # G2523403


product price: $1,232.99
/ea
Free Shipping & Returns

Key Features

HP
0.28
HP - Air Tools
0.28
Chuck Size - Air Drills
1/4 in
CFM @ Full Load
16.0
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA2759D
Zoro #
G2523403
UPC #
663023084312
Country of Origin
Mexico

Dimensions

Chuck Size - Air Drills
1/4 in
Min. Hose Size
1/4 in
Overall Length
8 3/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Right Angle Length
2 15/16 in
Chuck Size
1/4 in
Overall Width
7 in
Overall Height
1 1/8 in

Details

Item
Drill
HP
0.28
HP - Air Tools
0.28
CFM @ Full Load
16.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Threaded
Reversing
No
Required Pressure
90 PSI
Free Speed
2,700 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
110.1 in-lb
Drill Chuck Type
Threaded
Duty
Industrial
Bearings
Ball And Roller
Includes
Hanging Bail
Handle Material
Composite
Body Style - Air Tools
Right Angle
Style
Right Angle
Gear Train
Planetary
Average CFM @ 15 Second Run Time
4.00
Throttle Type
Lever
Tool Weight
1.4 lb
Variable Speed
Yes
Housing Material
Composite
Item - Air Drills
Air Drill
Handle Type
Right Angle
Exhaust Location
Rear
Bearing Design
Ball and Roller
Min. Torque
0 N-m
Air Consumption
16 cfm
Vibration Level
2.5 m/sq sec
Series
Q2
Reversible
No
Air Pressure
90 psi
Duty Rating
Industrial Duty
Side to Center
3/8 in
Horsepower
0.25 hp
Chuck Material
Metal/Plastic
Torque Range
0 N-m to 2.3 N-m
Noise Level
75 dB
Max. Torque
2.3 N-m
Power Source
Air-Powered

Description

Drill, Right Angle Body Style - Air Tools, Free Speed 2,700 RPM, Torque 110.1 in-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Composite, Variable Speed Yes, Throttle Type Lever, Bearings Ball and Roller, Housing Material Composite, Gear Train Planetary, Overall Length 8 3/4 in, Right Angle Length 2 15/16 in, Tool Weight 1.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.