Zoro Homepage

Air Drill, Pistol, 1/4 In.

  • Mfr # 7804XPA

  • Zoro # G4191144


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Chuck Size - Air Drills
1/4 in
CFM @ Full Load
18.0
Air Inlet
1/4 in NPTF
Drill Chuck Type - Air Drills
Keyed
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7804XPA
Zoro #
G4191144
UPC #
663023083483
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
1/4 in
Min. Hose Size
3/8 in
Overall Length
7 5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
1/4 in
Overall Height
6 3/8 in
Overall Width
1 3/4 in

Details

Item
Drill
CFM @ Full Load
18.0
Air Inlet
1/4 in NPTF
Drill Chuck Type - Air Drills
Keyed
Reversing
Yes
Required Pressure
90 PSI
Free Speed
1,875 RPM
Duty Cycle - Air Tools
Light Duty
Item - Air Drills
Air Drill
Body Style - Air Tools
Pistol
Bearings
Double Bearing
Drill Chuck Type
Keyed
Throttle Type
Trigger
Tool Weight
1.8 lb
Duty
Light
Average CFM @ 15 Second Run Time
1.90
Housing Material
Composite
Style
Pistol
Handle Material
Composite
Variable Speed
Yes
Handle Type
Pistol Grip
Reversible
No
Horsepower
0.25 hp
Vibration Level
2.9 m/sq sec
Air Consumption
16.2 cfm
Power Source
Air-Powered
Noise Level
95 3/10 dB
Exhaust Location
Handle
Duty Rating
Industrial Duty
Air Pressure
90 psi
Chuck Material
Metal/Plastic
Bearing Design
Double Row Ball

Description

Drill, Chuck Size - Air Drills 1/4 in, Drill Chuck Type - Air Drills Keyed, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 1,875 RPM, Light Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.90, CFM @ Full Load 18.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Composite, Variable Speed Yes, Throttle Type Trigger, Bearings Double Bearing, Housing Material Composite, Overall Length 7 5/8 in, Tool Weight 1.8 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.