Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drill, Pistol Style, 1/4" Chuck

  • Mfr # 6AJJST4

  • Zoro # G3781981


product price: $824.99
/ea
Free Shipping & Returns

Key Features

HP
0.51
HP - Air Tools
0.50
Chuck Size - Air Drills
1/4 in
CFM @ Full Load
20.0
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AJJST4
Zoro #
G3781981
UPC #
663023101729
Country of Origin
United States

Dimensions

Chuck Size - Air Drills
1/4 in
Min. Hose Size
3/8 in
Overall Length
7 in
Chuck Size
1/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Right Angle Length
1 1/8 in
Overall Height
2 7/8 in
Overall Width
7 in

Details

Item
Drill
HP
0.51
HP - Air Tools
0.50
CFM @ Full Load
20.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 psi
Free Speed
3,950 RPM
Duty Cycle - Air Tools
Industrial Duty
Gear Train
2-Step Planetary
Item - Air Drills
Air Drill
Style
Pistol
Average CFM @ 15 Second Run Time
5.00
Bearings
Double Row Ball
Duty
Industrial
Throttle Type
Trigger
Handle Material
Metal
Body Style - Air Tools
Pistol
Includes
Chuck Key
Tool Weight
2.2 lb
Drill Chuck Type
Keyed
Housing Material
Metal
Variable Speed
Yes
Handle Type
Pistol Grip
Horsepower
0.51 hp
Power Source
Air-Powered
Noise Level
74 dB
Torque Range
0 N-m to 4.1 N-m
Duty Rating
Industrial Duty
Vibration Level
2.5 m/sq sec
Chuck Material
Metal/Plastic
Air Consumption
20 cfm
Bearing Design
Double Row Ball
Max. Torque
4.1 N-m
Side to Center
3/4 in
Exhaust Location
Handle
Air Pressure
90 psi
Reversible
No
Min. Torque
0 N-m
Series
6

Description

Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 1/4 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 3,950 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 5.00, CFM @ Full Load 20.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Metal, Variable Speed Yes, Throttle Type Trigger, Bearings Double Row Ball, Housing Material Metal, Gear Train 2-Step Planetary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.