Zoro Homepage

Air Dryer, Desiccant, 200 CFM, 50 HP

  • Mfr # HLA2001H00AA

  • Zoro # G0082249


product price: $15,721.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

CFM
200
Dew Point (Deg. F)
-40
For Air Comp. HP
50 hp
Voltage
115V
Max. Working Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLA2001H00AA
Zoro #
G0082249
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
66 in
Depth (In.)
32 in
Width (In.)
44 1/2 in
Air Outlet Size
1 1/2 in
Overall Depth
32 in
Overall Width
44 1/2 in
Air Inlet Size
1 1/2 in
Overall Length
66 1/8 in
Overall Height
66 1/8 in

Details

CFM
200
Dew Point (Deg. F)
-40
For Air Comp. HP
50 hp
Voltage
115V
Max. Working Pressure (PSI)
150
Inlet/Outlet NPTF (In.)
1 1/2 in
Phase
Single
Min. Working Pressure (PSI)
75 psi
Control Valve
Non Lubricated
Cycle
10 minute
Max. Ambient Temp. (F)
120 Degrees F
Features
Smart Control
ISO Class
2
Inlet Flow Capacity @ 100 PSI
200
Outlet Flow Capacity @ 100 PSI
170
Includes
Color Change Moisture Indicator, Digital Controller, Filter, Activated Alumina, Tower Pressure Gauges
Max. Inlet Temp. (Deg. F)
120 Degrees F
Full Load Amps
4.0 A
Item
Compressed Air Dryer
Diffuser
Cleanable, Removable
Type
Desiccant
Hz
60
Control Panel
Microprocessor with MODBUS Capability
Pressure Drop
3 psi
Air Inlet Type
NPT
Maximum Ambient Temperature
120 Degrees F
Maximum Operating Temperature
120 Degrees F
Number of Air Inlets
1
Body Material
Stainless Steel
Minimum Operating Pressure
75 psi
Maximum Flow Rate
200 cfm
Weight
563 lb
Standards
NEMA 4
Air Outlet Type
NPT
Series
HLA
Full Load Current
4 A
Filter Type
Activated Alumina
Maximum Operating Pressure
150 psi
Frequency
60 Hz
For Maximum Compressor Output Power
50 hp
Number of Air Outlets
1
Dew Point
-40 Degrees F
Filtered Substance
Contaminates, Oil
Minimum Flow Rate
90 cfm

Description

Compressed Air Dryer, Maximum Flow Rate 200 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Full Load Current 4 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 3 psi, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.