Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer, Desiccant, 500 CFM, 150 HP

  • Mfr # HLA5001H00AA

  • Zoro # G0082474


product price: $25,206.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

CFM
500
Dew Point (Deg. F)
-40
For Air Comp. HP
150 hp
Voltage
115V
Max. Working Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLA5001H00AA
Zoro #
G0082474
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
56 1/2 in
Depth (In.)
40 in
Height (In.)
83 in
Overall Depth
38 5/8 in
Air Inlet Size
2 in
Air Outlet Size
2 in
Overall Width
56 1/2 in
Overall Length
82 1/2 in
Overall Height
82 1/2 in

Details

CFM
500
Dew Point (Deg. F)
-40
For Air Comp. HP
150 hp
Voltage
115V
Max. Working Pressure (PSI)
150
ISO Class
2
Cycle
10 minute
Min. Working Pressure (PSI)
75 psi
Inlet/Outlet NPTF (In.)
2 in
Max. Ambient Temp. (F)
120 Degrees F
Phase
Single
Full Load Amps
4.0 A
Hz
60
Pressure Drop
3 psi
Inlet Flow Capacity @ 100 PSI
500
Control Valve
Non Lubricated
Item
Compressed Air Dryer
Type
Desiccant
Outlet Flow Capacity @ 100 PSI
425
Diffuser
Cleanable, Removable
Max. Inlet Temp. (Deg. F)
120 Degrees F
Features
Smart Control
Control Panel
Microprocessor with MODBUS Capability
Includes
Color Change Moisture Indicator, Digital Controller, Filter, Activated Alumina, Tower Pressure Gauges
Number of Air Inlets
1
Minimum Operating Pressure
75 psi
Maximum Flow Rate
500 cfm
Frequency
60 Hz
Maximum Operating Temperature
120 Degrees F
For Maximum Compressor Output Power
150 hp
Minimum Flow Rate
90 cfm
Weight
563 lb
Full Load Current
4 A
Number of Air Outlets
1
Air Outlet Type
NPT
Filtered Substance
Contaminates, Oil
Body Material
Stainless Steel
Maximum Ambient Temperature
120 Degrees F
Standards
NEMA 4
Series
HLA
Maximum Operating Pressure
150 psi
Filter Type
Activated Alumina
Air Inlet Type
NPT
Dew Point
-40 Degrees F

Description

Compressed Air Dryer, Maximum Flow Rate 500 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Air Inlet Size 2 in, Air Inlet Type NPT, Full Load Current 4 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 3 psi, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.