Zoro Homepage

Air Dual-Action Sander, 8 In., 5/32 In.

  • Mfr # 328B

  • Zoro # G0817327


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Dual-Action Sander
Duty
Light
Pad Size - Air Sanders
8 in
HP
0.25 HP
Pad Face Type
PSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328B
Zoro #
G0817327
UPC #
663023010960
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size - Air Sanders
8 in
Pad Size
8"
Orbit Dia.
5/32 in
Min. Hose Size
3/8 in
Overall Length
7-5/16"
Min Hose Size
3/8"
Tool Length
7 5/16 in
Minimum Hose Size
3/8 in
Air Inlet Size
1/4 in
Maximum Disc Diameter
8 in
Orbit Diameter
5/32 in

Details

Item
Dual Action Air Sander
Item - Air Sanders
Air Dual-Action Sander
Duty
Light
HP
0.25 HP
Pad Face Type
PSA
Average CFM @ 15 Second Run Time
4 cfm
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
16 cfm
HP - Air Tools
0.25 hp
Required Pressure
90 psi
Free Speed
825 rpm
Handle Material
Composite
Exhaust Type
Side
Variable Speed
No
Air Inlet
1/4" NPT
Body Style - Air Tools
Palm
Duty Cycle - Air Tools
Industrial Duty
Includes
8 in Pad, Built-in Power Regulator
Housing Material
Composite
Throttle
Lever
Tool Weight
4.7 lb
Number of Vacuum Holes
0
Air Consumption
4 cfm
Air Inlet Gender
Female
Air Inlet Type
NPT
Horsepower
0.3 hp
Motor Type
Geared
Product Type
Air-Powered Orbital Sander
Average Flow Rate
4 cfm
Throttle Type
Lever
Tool Series
328B
Maximum Orbits per Minute
825
Maximum Disc Speed
825 RPM
Grip Type
Palm
Exhaust Location
Side
Speed Settings
Variable
Weight Class
Heavyweight
Disc Motion
Gear-Driven
Abrasive Mount Type
Adhesive-Backed
Standards
CE
Sound Level (dB)
93.7 dBA
Sound Level
93.7 dBA
Vacuum Type
Non-Vacuum

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Gear-Driven, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Geared, Duty Light, Orbit Diameter 5/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 4 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 0, Dust Collection Type Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.