Air Filter, 0.01 micron, Microglass
Mfr # 24241960
Zoro # G7551135
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
176 Degrees
For Removal Of
Liquid Water, Oil Aerosols, Particles
For Use On
Oil/Water Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24241960
Zoro #
G7551135
UPC #
094727439786
Country of Origin
Slovenia
Details
Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
176 Degrees
For Removal Of
Liquid Water, Oil Aerosols, Particles
Item
Compressed Air Filter Element
For Use On
Oil/Water Filter
For Use with Stock Number
24233462
Media Type - Air Treatment
Microglass
Filter Rating - Air Treatment
0.01 micron
Item - Air Filter Elements
Pneumatic Filter Element
Compatible Manufacturer Part Number
24233462
Filter Rating
0.01 micron
Filter Element Material
Microglass
For Fluid Type
Oil, Water
Filter Type
Coalescing
For Substance Type
Air
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Manufacturer Part Number 24233462, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.