Air Filter, 0.01 micron, Microglass
Mfr # 24242224
Zoro # G7597134
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
176 Degrees
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24242224
Zoro #
G7597134
UPC #
094727439809
Country of Origin
Slovenia
Details
Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
176 Degrees
Item
Compressed Air Filter Element
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Liquid Water, Oil Aerosols, Particles
For Use with Stock Number
24233785
Item - Air Filter Elements
Pneumatic Filter Element
For Use On
Oil/Water Filter
For Substance Type
Air
Filter Type
Coalescing
Filter Element Material
Microglass
Compatible Manufacturer Part Number
24233785
Filter Rating
0.01 micron
For Fluid Type
Oil, Water
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Manufacturer Part Number 24233785, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.