Air Gearmotor, 0.34 HP, 18 cfm, 450 rpm

  • Mfr # M004RVR033AR3

  • Zoro # G1113086


product price:  $2,064.99
/ea
Free Shipping & Returns

Key Features

Running Torque @ Max. Pressure
71 in-lb
HP
0.34 hp
Max. Air Flow
18 cfm
No Load RPM
450 RPM
Shaft Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M004RVR033AR3
Zoro #
G1113086
UPC #
094703772609
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Port Size
1/4 in NPT
Overall Length
7 in
Outside Dia.
1.76 in
Shaft Length
1 in
Length Less Shaft
7 in
Overall Width
1 1/2 in
Inlet Size
1/4 in
Shaft Diameter
3/8 in
Outside Diameter
1 1/2 in
Mount Hole Center-to-Center Length
2 1/2 in

Details

Item
Air Gearmotor
Running Torque @ Max. Pressure
71 in-lb
HP
0.34 hp
Max. Air Flow
18 cfm
No Load RPM
450 RPM
Mounting
Flange
Rotation
CCW
Stall Torque
142 in-lb
Gear Ratio
33:1
Finish
Gold and Black
Operating Temp. Range
0 Degrees to 150 Degrees F
Housing Material
Steel
RPM @ Max. Torque
225 RPM
Max. Air Pressure
90 psi
Standards
ATEX
Mount Type
Flange
Maximum Ambient Temperature
150 Degrees F
Speed @ Maximum Torque
225 RPM
Air Consumption
18 scfm
Output Power @ Maximum Speed
0.34 hp
Air Inlet Center to Center Distance
7/8 in
Minimum Ambient Temperature
0 Degrees F
Mounting Orientation
Horizontal
Weight
2.38 lb
Air Inlet Type
NPT
Series
M004 Series Air Motors
Starting Torque
8.85 ft-lb
No Load Speed
450 RPM
Output Location
Reversible
System of Measurement
Inch
Maximum Operating Pressure
90 psi
Maximum Flow Rate
18 cfm
Maximum Torque
71 in-lb
Number of Vanes
5
Output Shaft Type
Round

Description

Air Gearmotor, Output Power @ Maximum Speed 0.34 hp, Maximum Torque 71 in-lb, No Load Speed 450 RPM, Maximum Flow Rate 18 cfm, Shaft Diameter 3/8 in, Shaft Length 1 in, Mount Type Flange, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CCW, Housing Material Steel, Gear Ratio 33:1, Air Consumption 18 scfm, Air Inlet Center to Center Distance 7/8 in, Weight 2.38 lb, Series M004 Series Air Motors, Keyway Depth Not Applicable, Keyway Type Not Applicable, Maximum Ambient Temperature 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.