Zoro Homepage

Air Hammer Kit, 5-peice Chisel Set, 3500BPM, 2-5/8 in Stroke

  • Mfr # 116K

  • Zoro # G6140066


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Item - Air Hammers
Air Hammer Kit
Blows per Minute
3,500 bpm
Shank Size - Air Hammers
0.401 in
CFM @ Full Load
15.0
Shank Type - Air Hammers
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116K
Zoro #
G6140066
UPC #
663023000510
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
2 5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Length
7 7/8 in
Shank Size
0.401 in
Air Inlet Connection Size
1/4 in
Min. Hose Size
3/8 in
Air Inlet Size
1/4 in NPT Female

Details

Item
Air Hammer Kit
Item - Air Hammers
Air Hammer Kit
Blows per Minute
3,500 bpm
CFM @ Full Load
15.0
Shank Type - Air Hammers
Round
Duty Cycle - Air Tools
General Duty
Blows per Minute - Air Tools
3,500
Shank Type
Round
Handle Type
Pistol Grip
Min. Hose
3/8 in
Required Pressure
90 psi
Air Inlet
1/4"
Features
Built-In Power Regulator, Lightweight
Average CFM @ 15 Second Run Time
3.0
Includes
Punch Chisel; Edging Tool; Tail Pipe Cutter; Blade Straight Chisel; Cutting Chisel
Duty
Medium Duty
Shank Shape
Round
Throttle Type
Trigger
Housing Material
Alloy Steel
Dust Sealed Switch
No
Air Inlet Gender
Female
Air Inlet Type
NPT
Sound Level
117.4 dB
Power Source
Air Powered
Vibration Level
14.8 m/sq sec
Standards
EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Air Consumption
15 cfm
Compatible Collar Shape
Round
Retainer Type
Chisel
Series
116 Series
Dust Management
None
Kit Contents
(1) Bare Tool, (1) Blade Straight Chisel, (1) Cutting Chisel, (1) Edging Tool, (1) Punch Chisel, (1) Tail Pipe Cutter
Hammer Type
Chiseling
Number of Pieces
1
Shank Design
0.401 Shank
Air Pressure
90 psi
Tool Weight
3.4 lb

Description

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Blade Straight Chisel, (1) Cutting Chisel, (1) Edging Tool, (1) Punch Chisel, (1) Tail Pipe Cutter, Blows per Minute 3,500 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 15 cfm, Air Pressure 90 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.