Zoro Homepage

Air Hammer Kit, 5000BPM, 1-5/8 in. Stroke

  • Mfr # 115K

  • Zoro # G6169046


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Item - Air Hammers
Air Hammer Kit
Blows per Minute
5,000 bpm
Shank Size - Air Hammers
0.401 in
CFM @ Full Load
14.0
Shank Type - Air Hammers
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115K
Zoro #
G6169046
UPC #
663023000480
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
1 5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Length
6 1/8 in
Shank Size
0.401 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT Female
Min. Hose Size
3/8 in

Description

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 1 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Blade Straight Chisel, (1) Cutting Chisel, (1) Edging Tool, (1) Punch Chisel, (1) Tail Pipe Cutter, Blows per Minute 5,000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 14 cfm, Air Pressure 90 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.