Zoro Homepage

Air Hammer, Round Shank, 1/4" NPT

  • Mfr # 135MAX

  • Zoro # G908061834


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
2,600 bpm
Stroke Length
3 in
Duty
Heavy Duty
Overall Length
8 5/8 in
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135MAX
Zoro #
G908061834
UPC #
663023168012
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
3 in
Overall Length
8 5/8 in
Shank Size
0.401 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT
Min. Hose Size
3/8 in

Details

Item
Air Hammer
Blows per Minute
2,600 bpm
Duty
Heavy Duty
Handle Type
Pistol Grip
Shank Shape
Round
Includes
Quick Change Retainer
Air Inlet Gender
Female
Standards
CE, UKCA
Tool Weight
4.5 lb
Compatible Collar Shape
Round
Sound Level
107 dBA
Accessory Free Tool Change
No
Retainer Type
Quick Change
Exhaust Location
Handle
Kit Contents
Bare Tool
Air Pressure
90 psi
Air Inlet Type
NPT
Air Consumption
2.66 cfm
Vibration Level
5.4 m/sq sec
Throttle Type
Feather-touch Trigger
Power Source
Air Powered
Housing Material
Aluminum Alloy

Description

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 3 in, Air Inlet Size 1/4 in NPT, Kit Contents Bare Tool, Blows per Minute 2,600 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 2 cfm, Air Pressure 90 psi, Exhaust Location Handle, Min. Hose Size 3/8 in, Accessory Free Tool Change No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.