This item is Discontinued.

No Product Image Available

Air Impact Wrench, 1/2" Dr., 9800 rpm (Discontinued)

  • Mfr # 2135QTIMAX
  • Zoro # G7409579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2135QTIMAX
Zoro #
G7409579
UPC #
663023037202
Country of Origin
United States

Dimensions

Min. Hose Size
3/8 in
Drive Size - Air Tools
1/2" Square
Overall Length
7-1/3 in
Air Inlet Size - Air Tools
1/4" NPT

Details

Free Speed
9800 rpm
Housing Material
Titanium
Max. Bolt Capacity
9/16 in
Max. Torque
780 ft.-lb.
Torque Range
50 to 550 ft.-lb.
Blows per Minute - Air Tools
1250
Features
The Original, Perfected Twin Hammer Mechanism, Hard Coat Anodized End Plate, Optimized Air Flow
Tool Weight
4.05 lb
Body Style - Air Tools
Pistol
Average CFM @ 15 Second Run Time
5.00
Item
Air Impact Wrench
Anvil Type - Air Impacts
Standard
Required Pressure
90 psi
CFM @ Full Load
24.0
Item - Air Impact Wrenches
Air Impact Wrench
Retainer Type - Air Impacts
Hog / O-Ring
Duty Cycle - Air Tools
Industrial Duty
Handle Material
Composite

Description

Air Impact Wrench, Min. Hose Size 3/8 in, Free Speed 9800 rpm, Max. Bolt Capacity 9/16 in, Overall Length 7-1/3 in, Handle Material Composite, Housing Material Titanium, Tool Weight 4.05 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.