Air Impact Wrench, 1/2 In. Dr., 7400 rpm

  • Mfr # 236

  • Zoro # G1221157


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
7,400 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Max. Torque
450 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236
Zoro #
G1221157
UPC #
663023020266
Country of Origin
China

Dimensions

Square Drive Size
1/2"
Air Inlet Size - Air Tools
1/4" NPT
Overall Length
7 in
Min. Hose Size
3/8 in
Drive Size - Air Tools
1/2" Square
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
7,400 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Max. Torque
450 ft.-lb.
Blows per Minute - Air Tools
1200
Torque Range
25 to 200 ft.-lb.
Anvil Type - Air Impacts
Standard
Blows per Minute
1200
Item - Air Impact Wrenches
Air Impact Wrench
Average CFM @ 15 Second Run Time
4.30
Features
Adjustable Power Forward/Full Power Reverse, Rear Dial Forward/Reverse Control
Retainer Type
Friction Ring
Duty Cycle - Air Tools
General Duty
Housing Material
Aluminum
Max. Bolt Capacity
1/2 in
Body Style - Air Tools
Pistol
Tool Weight
5.3 lb
Required Pressure
90 psi
Duty
General
CFM @ Full Load
24.0
Anvil
Standard
Retainer Type - Air Impacts
Ring
Style
Pistol Grip
Handle Material
Aluminum
Drive Type
Standard
Air Consumption
4 cfm
Max. Air Pressure
100 psi
Duty Rating
General Duty
Built-In Light
No
Power to Weight Ratio
84.9 ft-lb/lb
Breakaway Torque
450 ft-lb
Number of Speed Settings
Continuous
Vibration Level
12.0 m/sq sec
Impacts per Minute
1,200
Air Pressure
90 psi
Impact Sound Level
90 dB
Impact Rated
Yes
Exhaust Location
Bottom
Tool Style
Full-Size
Min. Air Pressure
90 psi
Power Source
Air Powered
Fastening Torque
450 ft-lb
Standards
EN ISO 28927-2, EN ISO11148-6, EN ISO15744
Clutch Style
Jumbo Hammer

Description

Impact Wrench, Power Source Air Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 450 ft-lb, Fastening Torque 450 ft-lb, Free Speed 7,400 RPM, Impact Rated Yes, Impact Sound Level 90 dB, Impacts per Minute 1,200, Number of Speed Settings Continuous, Power to Weight Ratio 84.9 ft-lb/lb, Max. Bolt Capacity 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.