Air Impact Wrench, 3/8 In. Dr., 10,000 rpm

  • Mfr # 1702SB1

  • Zoro # G0585584


product price:  $593.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8"
Free Speed
10,000 RPM
Air Inlet
1/4 in NPT
Handle Type
In-Line
Anvil Type - Air Impacts
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1702SB1
Zoro #
G0585584
UPC #
663023060484
Country of Origin
China

Dimensions

Square Drive Size
3/8"
Air Inlet Size - Air Tools
1/4" NPT
Overall Length
5 7/8 in
Drive Size - Air Tools
3/8" Square
Min. Hose Size
5/16 in
Drive Size
3/8 in Square

Details

Item
Impact Wrench
Free Speed
10,000 RPM
Air Inlet
1/4 in NPT
Handle Type
In-Line
Anvil Type - Air Impacts
Standard
Max. Torque
105 ft.-lb.
Required Pressure
90 psi
Features
Impact Wrench Will Deliver The Same High-Quality Output Every Time
Duty
Industrial
Torque Range
40 to 150 ft.-lb.
Retainer Type
Pin Detent
CFM @ Full Load
13.0
Body Style - Air Tools
In-Line
Max. Bolt Capacity
3/8 in
Housing Material
Metal
Style
Inline
Anvil
Standard
Blows per Minute - Air Tools
1500
Tool Weight
2.5 lb
Item - Air Impact Wrenches
Air Impact Wrench
Blows per Minute
1500
Average CFM @ 15 Second Run Time
2.50
Retainer Type - Air Impacts
Pin
Duty Cycle - Air Tools
Industrial Duty
Handle Material
Metal
Standards
EN ISO 11148-6, EN ISO 15744, EN ISO 28927-2
Power to Weight Ratio
42 ft-lb/lb
Breakaway Torque
105 ft-lb
Drive Type
Standard
Fastening Torque
85 ft-lb
Min. Air Pressure
90 psi
Air Consumption
13 cfm
Duty Rating
Industrial Duty
Impact Rated
Yes
Impact Sound Level
87 dB
Air Pressure
90 psi
Max. Air Pressure
100 psi
Number of Speed Settings
Continuous
Impacts per Minute
1,500
Built-In Light
No
Vibration Level
8.1 m/sq sec
Clutch Style
Jumbo Hammer
Power Source
Air Powered
Tool Style
Full-Size
Exhaust Location
Bottom

Description

Impact Wrench, Power Source Air Powered, Air Consumption 13 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 5/16 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 105 ft-lb, Fastening Torque 85 ft-lb, Free Speed 10,000 RPM, Impact Rated Yes, Impact Sound Level 87 dB, Impacts per Minute 1,500, Number of Speed Settings Continuous, Power to Weight Ratio 42 ft-lb/lb, Max. Bolt Capacity 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.