Air Motor, 8,000 RPM, 30 scfm

  • Mfr # SM2AMC-A

  • Zoro # G815487468


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW/CCW
Overall Length
4 5/8 in
Standards
ATEX Certified, CE Certified
Shaft Length
1 1/8 in
Length Less Shaft
3 49/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM2AMC-A
Zoro #
G815487468
UPC #
3663836045989
Country of Origin
India

Dimensions

Overall Length
4 5/8 in
Shaft Length
1 1/8 in
Length Less Shaft
3 49/100 in
Overall Height
6 3/8 in
Overall Width
3 3/4 in
Manufacturers Warranty Length
1 yr
Shaft Diameter
1/2 in
Inlet Size
3/8 in

Details

Item
Air Motor
Rotation
CW/CCW
Standards
ATEX Certified, CE Certified
Mount Type
Face, Foot
Housing Material
Steel
Mounting Orientation
Any Angle
Starting Torque
1.7 ft-lb
Maximum Ambient Temperature
104 Degrees F
Speed @ Maximum Torque
4,000 RPM
Maximum Operating Pressure
90 psi
Weight
4.15 kg
Housing Material Finish
Painted
Output Shaft Type
Round
Output Power @ Maximum Speed
0.9 hp
System of Measurement
Inch
Minimum Ambient Temperature
33.8 Degrees F
Air Inlet Type
NPT
Air Consumption
30 scfm
Series
SM
No Load Speed
8,000 RPM
Maximum Torque
27.43 in-lb
Maximum Flow Rate
60 scfm

Description

Air Motor, Output Power @ Maximum Speed 0.9 hp, Maximum Torque 27.43 in-lb, No Load Speed 8,000 RPM, Maximum Flow Rate 60 scfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Face, Foot, Inlet Size 3/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Steel, Maximum Operating Pressure 90 psi, Weight 4.15 kg, Housing Material Finish Painted, Maximum Ambient Temperature 104 Degrees F, Minimum Ambient Temperature 33.8 Degrees F, Mounting Orientation Any Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.