Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Motorized, Rigid Mount, Pilot

  • Mfr # TIR132S-307AH

  • Zoro # G5220209


product price: $6,578.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Trolley Item
Air Driven Trolley
Load Capacity
500 to 12,000 lb
Fits Beam Flange W
4-1/4 in to 7-1/4 in
Fits Beam Height
7 13/16 in to 12 in
Min. Radius Curve
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIR132S-307AH
Zoro #
G5220209
UPC #
-
Country of Origin
United States

Dimensions

Fits Beam Height
7 13/16 in to 12 in
Min. Radius Curve
60 in
Trolley Wheel Dia.
7 in

Details

Trolley Item
Air Driven Trolley
Load Capacity
500 to 12,000 lb
Fits Beam Flange W
4-1/4 in to 7-1/4 in
Trolley Speed
45 to 71 fpm
Wheel Material
Cast Iron
Item
Air Driven Trolley
Number of Speeds
Variable

Description

Air Driven Trolley, Number of Speeds Variable, Trolley Speed 45 to 71 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.