Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Orbital Sander, 0.3 hp, Heavy Duty

  • Mfr # R035C-C1

  • Zoro # G714703102


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Maximum Disc Speed
13,000 RPM
Horsepower
0.3 hp
Tool Weight
1.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R035C-C1
Zoro #
G714703102
UPC #
0663023170817
Country of Origin
China

Dimensions

Tool Length
6 11/16 in
Minimum Hose Size
5/16 in
Air Inlet Size
3/8 in
Maximum Disc Diameter
5 in
Orbit Diameter
3/16 in

Details

Item
Air Orbital Sander
Duty
Heavy
Required Pressure
90 psi
Maximum Disc Speed
13,000 RPM
Horsepower
0.3 hp
Tool Weight
1.6 lb
Dust Collection Type Included
Vacuum Ready
Air Consumption
18 cfm
Tool Series
R035C Series
Disc Motion
Random Orbital
Average Flow Rate
17.5 cfm
Throttle Type
Lever
Power Source
Air-Powered
Vacuum Type
Central Vacuum
Air Inlet Type
NPT
Motor Type
Gearless
Abrasive Mount Type
Adhesive

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 5, Dust Collection Type Included Vacuum Ready

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.