Zoro Homepage

Air Orbital Sander, 0.3 hp, Heavy Duty

  • Mfr # R036C-C2

  • Zoro # G714702976


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Tool Length
6 11/16 in
Throttle Type
Lever
Horsepower
0.3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R036C-C2
Zoro #
G714702976
UPC #
0663023170800
Country of Origin
China

Dimensions

Tool Length
6 11/16 in
Minimum Hose Size
5/16 in
Maximum Disc Diameter
6 in
Orbit Diameter
3/32 in
Air Inlet Size
3/8 in

Details

Item
Air Orbital Sander
Duty
Heavy
Required Pressure
90 psi
Throttle Type
Lever
Horsepower
0.3 hp
Dust Collection Type Included
Vacuum Ready
Average Flow Rate
17.5 cfm
Tool Weight
1.6 lb
Disc Motion
Random Orbital
Tool Series
R036C Series
Power Source
Air-Powered
Maximum Disc Speed
13,000 RPM
Air Consumption
18 cfm
Motor Type
Gearless
Abrasive Mount Type
Adhesive
Air Inlet Type
NPT
Vacuum Type
Central Vacuum

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Ready

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.