Zoro Homepage

Air Orbital Sander, 0.3 hp, Heavy Duty

  • Mfr # R036C-S2-HL

  • Zoro # G914702998


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Power Source
Air-Powered
Disc Motion
Random Orbital
Dust Collection Type Included
Self-Generating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R036C-S2-HL
Zoro #
G914702998
UPC #
0663023170954
Country of Origin
China

Dimensions

Tool Length
6 11/16 in
Minimum Hose Size
5/16 in
Air Inlet Size
3/8 in
Orbit Diameter
3/32 in
Maximum Disc Diameter
6 in

Details

Item
Air Orbital Sander
Duty
Heavy
Required Pressure
90 psi
Power Source
Air-Powered
Disc Motion
Random Orbital
Dust Collection Type Included
Self-Generating
Throttle Type
Lever
Horsepower
0.3 hp
Tool Weight
1.8 lb
Abrasive Mount Type
Hook and Loop
Average Flow Rate
17.5 cfm
Air Consumption
18 cfm
Maximum Disc Speed
13,000 RPM
Tool Series
R036C Series
Motor Type
Gearless
Vacuum Type
Self-Vacuum
Air Inlet Type
NPT

Description

Random Orbital Air Sander, 3/32 In. Orbit Diameter, 6 In. Vinyl Pad, 13,000 RPM, 0.3 HP, Self-Generating Vacuum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.