Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Orbital Sander, 5 in Disc Dia, Palm

  • Mfr # 5151-5

  • Zoro # G705302390


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Duty
Medium
Item - Air Sanders
Air Orbital Sanders
Spindle Size
5/16"-24
Pad Face Type
Vinyl
Pad Size
4 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5151-5
Zoro #
G705302390
UPC #
663023166810
Country of Origin
China

Dimensions

Spindle Size
5/16"-24
Pad Size
4 9/10 in
Orbit Dia.
3/16 in
Min. Hose Size
5/16 in
Overall Length
6 27/50 in
Tool Length
6 9/16 in
Maximum Disc Diameter
5 in
Orbit Diameter
3/16 in
Air Inlet Size
1/4 in
Minimum Hose Size
5/16 in

Details

Item
Air Orbital Sander
Duty
Medium
Item - Air Sanders
Air Orbital Sanders
Pad Face Type
Vinyl
CFM @ Full Load
496 lpm
Vacuum/Non-Vacuum
Vacuum
Required Pressure
90 psi
Free Speed
12,000 RPM
HP - Air Tools
0.3 hp
Exhaust Type
Rear
Handle Material
Composite
Variable Speed
Yes
Air Inlet
1/4 in NPT
Body Style - Air Tools
Palm
Lever Type
Standard Palm Style
Includes
25 mm Sleeve Kit, Pad, Plug, Webcard, Wrench
Shroud Style
Short
Throttle
Lever
Duty Cycle - Air Tools
Maintenance Duty
Housing Material
Composite
Tool Weight
1.8 lb
Tool Series
5100
Product Type
Air-Powered Orbital Sander
Number of Vacuum Holes
6
Speed Settings
Variable
Sound Level (dB)
88.9 dBA
Maximum Orbits per Minute
12,000
Grip Type
Palm
Series
5100
Motor Type
Gearless
Abrasive Mount Type
Adhesive-Backed
Standards
CE; EAC; UK CA
Horsepower
0.3 hp
Exhaust Location
Rear
Air Inlet Type
NPT
Air Consumption
18 cfm
Disc Motion
Random Orbital
Dust Collection Type Included
Vacuum Hose Mount
Throttle Type
Lever
Maximum Disc Speed
12,000 RPM
Features
Vacuum Ready
Air Inlet Gender
Female
Sound Level
88.9 dBA
Vacuum Type
Non-Vacuum

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Vinyl, Motor Type Gearless, Duty Medium, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Ready, Exhaust Location Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.