Air Orbital Sander, 5 in Disc Dia, Palm

  • Mfr # 5151-5-HL

  • Zoro # G105302389


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Orbital Sanders
Duty
Medium
Spindle Size
5/16"-24
Pad Face Type
Hook-and-Loop
Pad Size
4 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5151-5-HL
Zoro #
G105302389
UPC #
663023166827
Country of Origin
China

Dimensions

Spindle Size
5/16"-24
Pad Size
4 9/10 in
Orbit Dia.
5 in
Min. Hose Size
5/16 in
Overall Length
6 27/50 in
Tool Length
6 9/16 in
Minimum Hose Size
5/16 in
Orbit Diameter
3/16 in
Air Inlet Size
1/4 in
Maximum Disc Diameter
5 in

Details

Item
Air Orbital Sander
Item - Air Sanders
Air Orbital Sanders
Duty
Medium
Pad Face Type
Hook-and-Loop
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
496 lpm
Required Pressure
90 psi
Free Speed
12,000 RPM
HP - Air Tools
0.3 hp
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
Yes
Air Inlet
1/4 in NPT
Body Style - Air Tools
Palm
Throttle
Lever
Shroud Style
Short
Lever Type
Standard Palm Style
Duty Cycle - Air Tools
Maintenance Duty
Housing Material
Composite
Tool Weight
1.8 lb
Includes
32 mm and 28 mm Sleeve Kit, Pad, Webcard, Wrench
Air Inlet Gender
Female
Number of Vacuum Holes
6
Exhaust Location
Rear
Series
5100
Horsepower
0.3 hp
Throttle Type
Lever
Grip Type
Palm
Maximum Orbits per Minute
12,000
Sound Level (dB)
89.1 dBA
Abrasive Mount Type
Hook and Loop
Product Type
Air-Powered Orbital Sander
Features
Vacuum Ready
Standards
CE; EAC; UK CA
Air Inlet Type
NPT
Maximum Disc Speed
12,000 RPM
Speed Settings
Variable
Motor Type
Gearless
Air Consumption
18 cfm
Dust Collection Type Included
Vacuum Hose Mount
Disc Motion
Random Orbital
Tool Series
5100
Sound Level
89.1 dBA
Vacuum Type
Non-Vacuum

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Medium, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Ready

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.