AirOrbitalSander, 6inDiscDia, Palm;Ext

  • Mfr # 4151-HL-2

  • Zoro # G908661713


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Tool Length
9 7/8 in
Tool Weight
2.5 lb
Orbits per Minute
12,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4151-HL-2
Zoro #
G908661713
UPC #
663023048093
Country of Origin
China

Dimensions

Tool Length
9 7/8 in
Minimum Hose Size
5/16 in
Orbit Diameter
3/16 in
Air Inlet Size
1/4 in
Dust Collection Port Size
1 in
Tool Width
6 13/16 in
Minimum Disc Diameter
6 in
Tool Height
4 13/16 in
Arbor Hole Size
5/16 in
Maximum Disc Diameter
6 in

Details

Item
Air Orbital Sander
Duty
Heavy
Required Pressure
90 psi
Tool Weight
2.5 lb
Orbits per Minute
12,000
Maximum Disc Speed
12,000 RPM
Air Inlet Type
NPT
Air Consumption
8 cfm
Horsepower
0.2 hp
Exhaust Location
Rear
Abrasive Mount Type
Hook and Loop
Disc Motion
Random Orbital
Vacuum Type
Central Vacuum
Air Inlet Gender
Female
Series
4151 Series
Motor Type
Gearless
Dust Collection Type Included
Vacuum Ready
Throttle Type
Lever
Average Flow Rate
8 cfm
Maximum Orbits per Minute
12,000
Tool Series
4151 Series
Number of Vacuum Holes
6
Power Source
Air-Powered

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.2 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 8 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Ready

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.