Zoro Homepage

Air Orbital Sander, 3/32 in Dia., 0.2 hp

  • Mfr # 4152-HL

  • Zoro # G908661720


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Tool Weight
1.9 lb
Orbits per Minute
12,000
Tool Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4152-HL
Zoro #
G908661720
UPC #
663023017839
Country of Origin
China

Dimensions

Tool Length
7 1/2 in
Air Inlet Size
1/4 in
Orbit Diameter
3/32 in
Minimum Hose Size
5/16 in
Dust Collection Port Size
1 in
Maximum Disc Diameter
6 in
Tool Height
4 13/16 in
Minimum Disc Diameter
6 in
Arbor Hole Size
5/16 in
Tool Width
6 5/16 in

Details

Item
Air Orbital Sander
Duty
Heavy
Required Pressure
90 psi
Tool Weight
1.9 lb
Orbits per Minute
12,000
Exhaust Location
Rear
Disc Motion
Random Orbital
Horsepower
0.2 hp
Air Inlet Type
NPT
Maximum Disc Speed
12,000 RPM
Air Consumption
8 cfm
Abrasive Mount Type
Hook and Loop
Vacuum Type
Central Vacuum
Number of Vacuum Holes
6
Maximum Orbits per Minute
12,000
Dust Collection Type Included
Vacuum Ready
Average Flow Rate
8 cfm
Series
4151 Series
Motor Type
Gearless
Power Source
Air-Powered
Air Inlet Gender
Female
Tool Series
4151 Series
Throttle Type
Lever

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.2 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 8 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Ready

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.