Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Orbital Sander, 5 in Disc Dia, Palm

  • Mfr # 5152-5

  • Zoro # G305302387


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Orbital Sanders
Duty
Medium
Spindle Size
5/16"-24
Pad Size
4 9/10 in
Pad Face Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5152-5
Zoro #
G305302387
UPC #
663023166858
Country of Origin
China

Dimensions

Spindle Size
5/16"-24
Pad Size
4 9/10 in
Orbit Dia.
2 1/2 in
Min. Hose Size
5/16 in
Overall Length
6 27/50 in
Tool Length
6 9/16 in
Minimum Hose Size
5/16 in
Maximum Disc Diameter
5 in
Orbit Diameter
3/32 in
Air Inlet Size
1/4 in

Details

Item
Air Orbital Sander
Item - Air Sanders
Air Orbital Sanders
Duty
Medium
Pad Face Type
Vinyl
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
496 lpm
Free Speed
12,000 RPM
HP - Air Tools
0.3 hp
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
Yes
Air Inlet
1/4 in NPT
Body Style - Air Tools
Palm
Duty Cycle - Air Tools
Maintenance Duty
Throttle
Lever
Housing Material
Composite
Lever Type
Standard Palm Style
Shroud Style
Short
Includes
25 mm Sleeve Kit, Pad, Plug, Webcard, Wrench
Tool Weight
1.9 lb
Dust Collection Type Included
Vacuum Hose Mount
Motor Type
Gearless
Exhaust Location
Rear
Grip Type
Palm
Disc Motion
Random Orbital
Air Consumption
18 cfm
Maximum Disc Speed
12,000 RPM
Maximum Orbits per Minute
12,000
Standards
CE; EAC; UK CA
Product Type
Air-Powered Orbital Sander
Abrasive Mount Type
Adhesive-Backed
Speed Settings
Variable
Horsepower
0.3 hp
Throttle Type
Lever
Series
5100
Features
Vacuum Ready
Air Inlet Gender
Female
Air Inlet Type
NPT
Tool Series
5100
Sound Level (dB)
88.6 dBA
Number of Vacuum Holes
6
Sound Level
88.6 dBA
Vacuum Type
Non-Vacuum

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Vinyl, Motor Type Gearless, Duty Medium, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Ready, Exhaust Location Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.