Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Orbital Sander, 6 in Disc Dia, Palm

  • Mfr # R036C-C3-HL

  • Zoro # G414703051


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Throttle Type
Lever
Horsepower
0.3 hp
Air Consumption
18 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R036C-C3-HL
Zoro #
G414703051
UPC #
0663023170930
Country of Origin
China

Dimensions

Minimum Hose Size
5/16 in
Maximum Disc Diameter
6 in
Orbit Diameter
5/16 in
Tool Length
6 11/16 in
Air Inlet Size
3/8 in

Details

Item
Air Orbital Sander
Duty
Heavy
Required Pressure
90 psi
Throttle Type
Lever
Horsepower
0.3 hp
Air Consumption
18 cfm
Abrasive Mount Type
Hook and Loop
Power Source
Air-Powered
Tool Weight
1.9 lb
Average Flow Rate
17.5 cfm
Disc Motion
Random Orbital
Tool Series
R036C Series
Maximum Disc Speed
13,000 RPM
Dust Collection Type Included
Vacuum Ready
Air Inlet Type
NPT
Motor Type
Gearless
Vacuum Type
Central Vacuum

Description

Random Orbital Air Sander, 5/16 In. Orbit Diameter, 6 In. Vinyl Pad, 13,000 RPM, 0.3 HP, Vacuum Ready

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.