Air Polisher, 1/4 in, FNPT, Aluminum

  • Mfr # 7P24L

  • Zoro # G608664953


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Handle Material
Aluminum
Includes
Wrenches
Tool Weight
3.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7P24L
Zoro #
G608664953
UPC #
663024013540
Country of Origin
United States

Dimensions

Maximum Disc Diameter
7 in
Spindle Thread Size
5/8"-11
Air Inlet Size
1/4 in
Arbor Hole Size
5/8
Tool Width
9 3/8 in
Tool Height
6 3/8 in
Included Pad Sizes
7 in
Minimum Hose Size
3/8 in

Details

Item
Air Polisher
Duty
Heavy
Required Pressure
90 psi
Handle Material
Aluminum
Includes
Wrenches
Tool Weight
3.3 lb
Exhaust Location
Side
Polishing Motion
Rotary
Air Inlet Type
NPT
Maximum Motor Speed
2,400 RPM
Abrasive Mount Type
Threaded Shank
Horsepower
0.8 hp
Air Inlet Gender
Female
Average Flow Rate
15.5 cfm
Throttle Type
Lever
Power Source
Air-Powered
Air Consumption
16 cfm

Description

Air Polisher, Product Type Polisher and Buffer, Polishing Motion Rotary, Included Pad Sizes 7 in, Minimum Disc Diameter Not Applicable, Maximum Disc Diameter 7 in, Abrasive Mount Type Threaded Shank, Orbit Size Not Applicable, Horsepower 0.8 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Speed Settings Variable, Maximum Motor Speed 2,400 RPM, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.