Zoro Homepage

Air Reversible Cut-off Tool, 20,000 RPM

  • Mfr # 426

  • Zoro # G316384938


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426
Zoro #
G316384938
UPC #
0663023115924
Country of Origin
Taiwan, Province of China

Description

Reversible Cut-Off Tool, Wheel Diameter 3 in, Horsepower Not Applicable, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Perpendicular, Kit Contents Not Applicable, Includes 5 cut off wheels, Speed Control speed regulator knob, Lever Type Lever, Arbor Hole Shape Not Applicable, Arbor Hole Size Not Applicable, Anti-Vibration Technology No, Vibration Level 4.3 m/sq sec, Power Source Air-Powered, Air Pressure 90 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.