Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Rock Drill, 2000 BPM, 115.0 CFM

  • Mfr # JH40C3

  • Zoro # G7481214


product price: $4,159.99
/ea
Free Shipping & Returns

Key Features

Weight Class
40 lb
Shank Size
1 in x 4 1/4 in
Piston Stroke
2 5/8 in
Piston Bore
2 1/2 in
Blows per Minute
2,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH40C3
Zoro #
G7481214
UPC #
663023013985
Country of Origin
China

Dimensions

Shank Size
1 in x 4 1/4 in
Hole Dia.
2 in
Overall Length
22 1/2 in
Hole Depth
18 ft
Min. Hose Size
3/4 in
Air Inlet Size
3/4 in
Minimum Hose Size
3/4 in
Maximum Hole Depth
18 ft
Hole Diameter
2 in
Tool Length
22 1/2 in
Maximum Hole Diameter
2 in
Hex Shank Size
1 in x 4 1/4 in
Piston Bore Size
2 1/2 in
Piston Stroke Length
2 5/8 in

Details

Item
Jack Hammer
Weight Class
40 lb
Piston Stroke
2 5/8 in
Piston Bore
2 1/2 in
Blows per Minute
2,000
CFM @ Full Load
115.0
Handle Type
T-Handle
Retainer Type
Latch
Required Pressure
90 PSI
Air Inlet
3/4 in NPT Male
Features
Easily-adjustable 3-speed Throttles with Reversible Pawls
Primary Material Application
Hard Rock
Sound Reducing Muffler
Yes
Kit Contents
(1) Bare Tool
Air Inlet Type
NPT
Product Type
Jackhammer
Maximum Blows per Minute
2,000 bpm
Number of Speed Settings
3
Air Consumption
115 cfm
Shank Shape
Hex
For Use On
Hard Rock
Series
JH40 Series
Vibration Reducing Handles
No
Tool Weight
61 lb
Air Inlet Gender
Male

Description

Jackhammer, Weight Class 40 lb, Shank Size 1 in x 4 1/4 in, Maximum Blows per Minute 2,000 bpm, Piston Bore Size 2 1/2 in, Piston Stroke Length 2 5/8 in, Retainer Type Latch, Vibration Reducing Handles No, Sound Reducing Muffler Yes, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 115 cfm, For Use On Rock, Handle Type T-Handle, Hex Shank Size 1 in x 4 1/4 in, Hole Depth 18 ft, Hole Diameter 2 in, Kit Contents (1) Bare Tool, Maximum Hole Depth 18 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.