Zoro Homepage

Air Sander, 0.20HP, 6" Pad, Orbit 3/32" Dia

  • Mfr # 4152

  • Zoro # G4021862


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Light
Pad Size - Air Sanders
6 in
Spindle Size
5/16"-24
Pad Face Type
PSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4152
Zoro #
G4021862
UPC #
663023017822
Country of Origin
China

Dimensions

Pad Size - Air Sanders
6 in
Spindle Size
5/16"-24
Pad Size
6 in
Orbit Dia.
3/32 in
Min. Hose Size
5/16 in
Overall Length
7 27/64 in
Tool Length
7 1/2 in
Minimum Hose Size
5/16 in
Orbit Diameter
3/32 in
Air Inlet Size
1/4 in
Maximum Disc Diameter
6 in
Arbor Hole Size
5/16 in

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Light, Orbit Diameter 3/32 in, Horsepower 0.2 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 8 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Hose Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.