Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Screwdriver, 1.5 to 30.0 in.-lb.

  • Mfr # 1RANC1

  • Zoro # G1724152


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
1.5 to 30.0 in-lb
Max. Torque
30.1 in-lb
Clutch Type - Air Screwdriver
Adjustable Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RANC1
Zoro #
G1724152
UPC #
663023019598
Country of Origin
India

Dimensions

Air Inlet Size - Air Tools
1/8 in NPT
Overall Length
8 1/2 in
Min. Hose Size
1/4 in
Overall Height
2 1/2 in
Drive Size
1/8 in
Overall Width
2 1/2 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
1.5 to 30.0 in-lb
Max. Torque
30.1 in-lb
Clutch Type - Air Screwdriver
Adjustable Cushion
Throttle Type - Air Screwdrivers
Trigger and Push to Start
Free Speed
1,000 RPM
Duty Cycle - Air Tools
Industrial Duty
CFM @ Full Load
13.0
Air Inlet
1/8 in NPT
Operation
Reversible
Hex Bit
1/4 in Quick Change
Item
Screwdriver
Throttle Type
Trigger and Push to Start
Handle Type
Pistol Grip
Required Pressure
90 psi
Clutch Type
Adjustable Cushion
Duty
Industrial
Average CFM @ 15 Second Run Time
5.00
Includes
Extra Clutch Springs
Exhaust Location
Rear
Power Source
Air-Powered
Air Pressure
90 psi
Reversible
Yes
Tool Weight
1.5 lb
Housing Material
Aluminum
Clutch Setting Location
Internal
Side to Center
0.7 in
Vibration Level
2.5 m/sq sec
Variable Speed
Yes
Min. Torque
2.5 in-lb
Air Consumption
13 cfm
Number of Speed Settings
1
Torque Range
2.5 in-lb to 30.1 in-lb
Noise Level
73 dB
Duty Rating
Industrial Duty
Handle Material
Aluminum

Description

Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 1.5 to 30.0 in-lb, Max. Torque 30.1 in-lb, Clutch Type - Air Screwdriver Adjustable Cushion, Trigger and Push to Start Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/8 in NPT, 5.00 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 1/2 in, Hex Bit 1/4 in Quick Change

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.