Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Screwdriver, 19 to 35 in.-lb.

  • Mfr # 5RALP1

  • Zoro # G2248714


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
19 to 35 in-lb
Max. Torque
35 in-lb
Clutch Type - Air Screwdriver
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RALP1
Zoro #
G2248714
UPC #
663023012285
Country of Origin
Mexico

Dimensions

Air Inlet Size - Air Tools
1/4 in NPT
Min. Hose Size
1/4 in
Overall Length
7 1/4 in
Overall Width
2 1/2 in
Overall Height
2 3/4 in
Drive Size
1/4 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
19 to 35 in-lb
Max. Torque
35 in-lb
Clutch Type - Air Screwdriver
Positive
Throttle Type - Air Screwdrivers
Trigger
Free Speed
2,000 RPM
Duty Cycle - Air Tools
Industrial Duty
Average CFM @ 15 Second Run Time
4.00
Item
Screwdriver
Duty
Industrial
Handle Type
Pistol Grip
Hex Bit
1/4 in
Operation
Reversible
Clutch Type
Positive
CFM @ Full Load
17.0
Required Pressure
90 psi
Air Inlet
1/4 in NPT
Throttle Type
Trigger
Min. Torque
19 in-lb
Handle Material
Aluminum
Side to Center
0.8 in
Noise Level
75 dB
Tool Weight
1.9 lb
Torque Range
19 in-lb to 35 in-lb
Clutch Setting Location
Internal
Power Source
Air-Powered
Number of Speed Settings
1
Application
Assembly
Reversible
Yes
Housing Material
Aluminum
Air Consumption
17 cfm
Duty Rating
Industrial Duty
Exhaust Location
Rear
Variable Speed
Yes
Air Pressure
90 psi

Description

Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 19 to 35 in-lb, Max. Torque 35 in-lb, Clutch Type - Air Screwdriver Positive, Trigger Throttle Type - Air Screwdrivers, Free Speed 2,000 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 4.00 Average CFM @ 15 Second Run Time, 17.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 7 1/4 in, Hex Bit 1/4 in, Reversible Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.