Air Screwdriver, 2.7 to 30.1 in.-lb.

  • Mfr # 1RPNS1

  • Zoro # G1627674


product price:  $1,383.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
2.7 to 30.1 in-lb
Max. Torque
30.1 in-lb
Clutch Type - Air Screwdriver
Precision Shut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RPNS1
Zoro #
G1627674
UPC #
663023100494
Country of Origin
India

Dimensions

Air Inlet Size - Air Tools
1/8 in NPT
Overall Length
8 3/4 in
Min. Hose Size
1/4 in
Overall Height
2 1/2 in
Overall Width
1 3/4 in
Drive Size
1/8 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
2.7 to 30.1 in-lb
Max. Torque
30.1 in-lb
Clutch Type - Air Screwdriver
Precision Shut-Off
Throttle Type - Air Screwdrivers
Push To Start
Free Speed
1,000 RPM
Duty Cycle - Air Tools
Industrial Duty
Item
Screwdriver
Throttle Type
Push to Start
Operation
Reversible
Clutch Type
Adjustable Shut-Off
Includes
Extra Clutch Springs
Handle Type
Inline
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
5.00
Duty
Industrial
Hex Bit
1/4 in Quick Change
Air Inlet
1/8 in NPT
CFM @ Full Load
13.0
Tool Weight
1.1 lb
Reversible
Yes
Vibration Level
2.5 m/sq sec
Air Consumption
13 cfm
Side to Center
0.6 in
Application
All Fastening Jobs
Duty Rating
Industrial Duty
Air Pressure
90 psi
Exhaust Location
Rear
Number of Speed Settings
1
Min. Torque
2.7 in-lb
Housing Material
Aluminum
Noise Level
73 dB
Variable Speed
Yes
Clutch Setting Location
Internal
Power Source
Air-Powered
Handle Material
Aluminum
Torque Range
2.7 in-lb to 30.1 in-lb

Description

Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 2.7 to 30.1 in-lb, Max. Torque 30.1 in-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/8 in NPT, 5.00 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 3/4 in, Hex Bit 1/4 in Quick Change, Reversible Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.