Air Screwdriver, 4.4 to 20.4 in.-lb.

  • Mfr # 1RPMC1

  • Zoro # G2613764


product price:  $1,058.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
2.5 to 20.0 in-lb
Max. Torque
20.4 in-lb
Clutch Type - Air Screwdriver
Adjustable Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RPMC1
Zoro #
G2613764
UPC #
663023019628
Country of Origin
India

Dimensions

Air Inlet Size - Air Tools
1/8 in NPT
Min. Hose Size
1/4 in
Overall Length
8 3/4 in
Overall Width
1 5/8 in
Drive Size
1/8 in
Overall Height
2 5/8 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
2.5 to 20.0 in-lb
Max. Torque
20.4 in-lb
Clutch Type - Air Screwdriver
Adjustable Cushion
Throttle Type - Air Screwdrivers
Push To Start
Free Speed
1,650 RPM
Duty Cycle - Air Tools
Industrial Duty
Average CFM @ 15 Second Run Time
5.00
CFM @ Full Load
13.0
Operation
Reversible
Duty
Industrial
Handle Type
Inline
Clutch Type
Adjustable Cushion
Air Inlet
1/8 in NPT
Hex Bit
1/4 in Quick Change
Item
Screwdriver
Includes
Extra Clutch Springs
Throttle Type
Push to Start
Required Pressure
90 psi
Noise Level
73 dB
Air Consumption
13 cfm
Vibration Level
2.5 m/sq sec
Application
All Fastening Jobs
Handle Material
Aluminum
Clutch Setting Location
Internal
Min. Torque
4.4 in-lb
Reversible
Yes
Power Source
Air-Powered
Air Pressure
90 psi
Exhaust Location
Rear
Housing Material
Aluminum
Number of Speed Settings
1
Duty Rating
Industrial Duty
Tool Weight
1.1 lb
Side to Center
0.6 in
Variable Speed
Yes
Torque Range
4.4 in-lb to 20.4 in-lb

Description

Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 2.5 to 20.0 in-lb, Max. Torque 20.4 in-lb, Clutch Type - Air Screwdriver Adjustable Cushion, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,650 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/8 in NPT, 5.00 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 3/4 in, Hex Bit 1/4 in Quick Change, Reversible Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.