Air Screwdriver, Industrial Duty, 2500rpm

  • Mfr # 41SA25PSQ4

  • Zoro # G3782042


product price:  $1,834.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
15 to 40 in-lb
Max. Torque
40 in-lb
Clutch Type - Air Screwdriver
Adjustable Shut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41SA25PSQ4
Zoro #
G3782042
UPC #
663023012100
Country of Origin
Multiple

Dimensions

Min. Hose Size
5/16 in
Overall Length
10 7/8 in
Drive Size
1/4 in
Overall Width
3 1/2 in
Overall Height
2 1/2 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
15 to 40 in-lb
Max. Torque
40 in-lb
Clutch Type - Air Screwdriver
Adjustable Shut-Off
Throttle Type - Air Screwdrivers
Push To Start
Free Speed
2,500 RPM
Duty Cycle - Air Tools
Industrial Duty
Required Pressure
90 psi
Item
Screwdriver
Hex Bit
1/4 in
CFM @ Full Load
30.0
Average CFM @ 15 Second Run Time
7.50
Air Inlet
1/4 in NPT
Duty
Industrial
Handle Type
Inline
Operation
Reversible
Throttle Type
Push to Start
Clutch Type
Adjustable Shut-Off
Clutch Setting Location
Internal
Reversible
Yes
Vibration Level
2.5 m/sq sec
Air Consumption
30 cfm
Torque Range
15 in-lb to 40 in-lb
Application
Everyday Jobs
Side to Center
0.8 in
Variable Speed
Yes
Duty Rating
Industrial Duty
Exhaust Location
Rear
Air Pressure
90 psi
Min. Torque
15 in-lb
Power Source
Air-Powered
Housing Material
Aluminum
Handle Material
Rubber
Number of Speed Settings
1
Tool Weight
2.7 lb
Noise Level
78 dB

Description

Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 15 to 40 in-lb, Max. Torque 40 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 2,500 RPM, Industrial Duty Duty Cycle - Air Tools, 7.50 Average CFM @ 15 Second Run Time, 30.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 10 7/8 in, Hex Bit 1/4 in, Reversible Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.