Air Screwdrivers, Industrial Duty, 2500rpm

  • Mfr # 41PP25TSQ4

  • Zoro # G3782060


product price: $1,390.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
45 in-lb
Max. Torque
45.1 in-lb
Clutch Type - Air Screwdriver
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41PP25TSQ4
Zoro #
G3782060
UPC #
663023012070
Country of Origin
Multiple

Dimensions

Min. Hose Size
5/16 in
Shank Size
1/4"
Overall Length
7 1/4 in
Drive Size
1/4 in
Overall Height
2 3/8 in
Overall Width
3 1/8 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
45 in-lb
Max. Torque
45.1 in-lb
Clutch Type - Air Screwdriver
Positive
Throttle Type - Air Screwdrivers
Trigger
Free Speed
2,500 RPM
Duty Cycle - Air Tools
Industrial Duty
SAE or Metric
SAE
Shank Style
Hex
Throttle Type
Trigger
Average CFM @ 15 Second Run Time
5.00
Clutch Type
Positive
Duty
Industrial
CFM @ Full Load
20.0
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Required Pressure
90 psi
Hex Bit
1/4 in
Item
Screwdriver
Operation
Reversible
Power Source
Air-Powered
Air Consumption
20 cfm
Application
Everyday Jobs
Vibration Level
2.5 m/sq sec
Number of Speed Settings
1
Noise Level
78 dB
Tool Weight
2.2 lb
Torque Range
0 in-lb to 45.1 in-lb
Reversible
Yes
Clutch Setting Location
Internal
Air Pressure
90 psi
Side to Center
0.8 in
Housing Material
Aluminum
Exhaust Location
Rear
Min. Torque
0 in-lb
Handle Material
Rubber
Duty Rating
Industrial Duty
Variable Speed
Yes

Description

Air Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 45 in-lb, Max. Torque 45.1 in-lb, Clutch Type - Air Screwdriver Positive, Trigger Throttle Type - Air Screwdrivers, Free Speed 2,500 RPM, Industrial Duty Duty Cycle - Air Tools, 5.00 Average CFM @ 15 Second Run Time, 20.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 7 1/4 in, Hex Bit 1/4 in, Reversible Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.