Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Tool Lubricant, 1 gal., Bottle

  • Mfr # 50G

  • Zoro # G6530209


product price: $92.99
/ea
Free Shipping & Returns

Key Features

For Use With
Grinders, Hoists, Impact Wrenches, Winches
SAE Grade
Not Specified
Container Size
1 gal
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50G
Zoro #
G6530209
UPC #
663023021997
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Air Tool Lubricant
For Use With
Grinders, Hoists, Impact Wrenches, Winches
SAE Grade
Not Specified
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
250 Degrees F
ISO Viscosity Grade
75
Base Oil
Conventional Oil
NSF Rating
Not Rated
Timken OK Load
Not Specified
Color
Amber
Flash Point
425 Degrees F
Pour Point
0 Degrees F
Application
Grinders, Hoists, Impact Wrenches, Winches
Four-Ball Wear
Not Specified
Container Type
Bottle
Viscosity Index
75
Lubricant NSF Rating
Not Rated
Specific Gravity
0.88
Standards
UL Listed, FDA Approved
Food Grade Oil
No

Description

Air Tool Lubricant, ISO Viscosity Grade 75, SAE Grade Not Specified, Base Oil Conventional Oil, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 75, Flash Point 425 Degrees F, Pour Point 0 Degrees F, Color Amber, Timken OK Load Not Specified, UL Listed, FDA Approved, Application Grinders, Hoists, Impact Wrenches, Winches, Specific Gravity 0.88, Food Grade Oil No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.