Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Tool 50W Oil, 1 Pt Bottle

  • Mfr # 50P

  • Zoro # G3238496


product price: $12.95
/ea

Key Features

For Use With
Grinders, Hoists, Impact Wrenches, Winches
Size
1 pt.
Lubricant NSF Rating
Not Rated
SAE Grade
50W
Application
For Use with Grinders, Impact Wrenches, Hoists and Winches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50P
Zoro #
G3238496
UPC #
663023005652
Country of Origin
United States

Dimensions

Size
1 pt.
Container Size
16 oz

Details

Item
Air Tool Lubricant
For Use With
Grinders, Hoists, Impact Wrenches, Winches
Lubricant NSF Rating
Not Rated
SAE Grade
50W
Application
For Use with Grinders, Impact Wrenches, Hoists and Winches
Container Type
Bottle
ISO Viscosity Grade
75
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Type
1-pt. Bottle
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Standards
UL Listed, FDA Approved
Color
Amber
Flash Point
350 Degrees F
Food Grade Oil
No
Pour Point
0 Degrees F
Specific Gravity
0.88
Max. Operating Temp.
250 Degrees F
Base Oil
Conventional Oil

Description

Air Tool Oil, ISO Viscosity Grade 75, SAE Grade 50W, Base Oil Conventional Oil, Container Size 16 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 250 Degrees F, Flash Point 350 Degrees F, Pour Point 0 Degrees F, Color Amber, Timken OK Load Not Specified, FDA Approved, UL Listed, Application For Use with Grinders, Impact Wrenches, Hoists and Winches, Specific Gravity 0.88, Food Grade Oil Not Food Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.