Zoro Homepage

Air Tool Lubricant, 4 oz., Tube

  • Mfr # 67-4T

  • Zoro # G6571737


product price: $19.39
/ea

Key Features

For Use With
High Speed, High Temp Angle Heads
SAE Grade
Not Specified
Container Size
4 oz
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67-4T
Zoro #
G6571737
UPC #
663023009247
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Grease
For Use With
High Speed, High Temp Angle Heads
SAE Grade
Not Specified
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
580 Degrees F
ISO Viscosity Grade
95
Base Oil
Conventional Oil
NSF Rating
Not Rated
Four-Ball Wear
Not Specified
Viscosity Index
95
Flash Point
392 Degrees F
Color
Green
Pour Point
0 Degrees F
Lubricant NSF Rating
Not Rated
Specific Gravity
0.93
Container Type
Tube
Application
High Speed/Temperature Angle Heads
Timken OK Load
Not Specified
Standards
UL Listed, FDA Approved
Food Grade Oil
No

Description

Grease, ISO Viscosity Grade 95, SAE Grade Not Specified, Base Oil Conventional Oil, Container Size 4 oz, Container Type Tube, NSF Rating Not Rated, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 580 Degrees F, Viscosity Index 95, Flash Point 392 Degrees F, Pour Point 0 Degrees F, Color Green, Timken OK Load Not Specified, UL Listed, FDA Approved, Application High Speed/Temperature Angle Heads, Specific Gravity 0.93, Food Grade Oil No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.