Zoro Homepage

Air Winch, Gear Motor, Lever Control

  • Mfr # LS2-1500RGC-L

  • Zoro # G7675022


product price: $16,300.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Winch Type
Lifting
1st Layer Load Capacity
3,300 lb
1st Layer Line Speed
31 fpm
(F)NPT Inlet
3/4 in
Hose Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2-1500RGC-L
Zoro #
G7675022
UPC #
-
Country of Origin
France

Dimensions

Hose Size
3/4 in
Overall Width
13 11/16 in
Overall Length
25 21/32 in
Recommended Wire Rope Dia.
7/16 in
Max. Length of Recommended Wire Rope
416 ft
Overall Height
13 3/16 in
Recommended Line Diameter
2/5 in
Air Inlet Size
3/4 in
Inner Hose Diameter
4/5 in
Maximum Cable Length
200 ft
Included Rope Diameter
2/5 in
Cable Length
197 ft
Controller Cord Length
3 9/32 ft
Maximum Cable Diameter
2/5 in

Details

Item
Air Winch
Winch Type
Lifting
1st Layer Load Capacity
3,300 lb
1st Layer Line Speed
31 fpm
(F)NPT Inlet
3/4 in
Air Consumption
170 scfm
Motor Type
Gear Motor
Winch Gear Type
2-Stage Planetary
5th Layer Line Speed
32 fpm
Standards
ANSI/ASME B30.7, CE FEM Classification 1 Bm
2nd Layer Line Pull
3,300 lb
3rd Layer Line Speed
32 fpm
3rd Layer Line Pull
3,300 lb
2nd Layer Line Speed
32 fpm
Winch Gear Ratio
4.3:1
Control Type
Manual Lever
Series
2nd Generation
Required Pressure
90 psi
4th Layer Line Speed
23 fpm
5th Layer Line Pull
3,300 lb
4th Layer Line Pull
3,300 lb
Gear Ratio
4.3:1
Gear Type
Planetary
Number of Speeds
Variable
Compatible Line
Wire Rope
Handle Attachment Type
Permanent
Maximum Pulling Capacity
3,300 lb
Controls
Integrated Handle
Maximum Lifting Capacity
3,306 lb
Minimum Air Consumption
169 cfm
Color
Yellow
Maximum Operating Temperature
140 Degrees F
Maximum Air Consumption
169 cfm
Minimum Operating Temperature
14 Degrees F
Air Inlet Gender
Female
Fully Wound Load Capacity
3,300 lb
Operation
Lifting, Pulling
Air Pressure
90 psi
Number of Gear Settings
2
Body Material
Cast Iron, Steel
Includes Brake
Brake Included
Max Drum Capacity per Line Dia
200 ft per 7/16 in
Air Inlet Type
BSP

Description

Air Winch, 1st Layer Line Speed 31 fpm, 1st Layer Load Capacity 3,300 lb, Fully Wound Load Capacity 3,300 lb, Number of Gear Settings 2, Number of Speeds Variable, Cable Length 197 ft, Maximum Cable Length 200 ft, Air Inlet Type BSP, Air Pressure 90 psi, Maximum Air Consumption 169 cfm, Minimum Operating Temperature 14 Degrees F, Maximum Operating Temperature 140 Degrees F, Air Inlet Gender Female, Air Inlet Size 3/4 in, Body Material Cast Iron, Steel, Body Type Not Applicable, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.