Zoro Homepage

Air Winch, Lever Ctrl, 1200 lb Max Pull

  • Mfr # BU7A

  • Zoro # G6683546


product price: $13,437.99
/ea
Free Shipping & Returns

Key Features

Winch Type
Pulling
1st Layer Load Capacity
1,200 lb
1st Layer Line Speed
37 fpm
(F)NPT Inlet
1/2 in
Hose Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU7A
Zoro #
G6683546
UPC #
-
Country of Origin
France

Dimensions

Hose Size
3/4 in
Max. Length of Recommended Wire Rope
228 ft
Recommended Wire Rope Dia.
1/4 in
Overall Length
19 13/16 in
Overall Height
15 in
Overall Width
10 in
Included Rope Diameter
3/10 in
Air Inlet Size
1/2 in
Recommended Line Diameter
3/10 in
Controller Cord Length
11 13/16 in
Cable Length
228 ft
Inner Hose Diameter
4/5 in
Maximum Cable Diameter
3/10 in
Maximum Cable Length
228 ft

Details

Item
Air Winch
Winch Type
Pulling
1st Layer Load Capacity
1,200 lb
1st Layer Line Speed
37 fpm
(F)NPT Inlet
1/2 in
Air Consumption
50 scfm
Motor Type
Piston Motor
Winch Gear Type
1-Stage Planetary
5th Layer Line Speed
51 fpm
3rd Layer Line Pull
1,000 lb
2nd Layer Line Speed
40 fpm
Required Pressure
90 psi
1st Layer Line Pull
1200 lb.
Control Type
Manual Lever
Gear Ratio
54:1
5th Layer Line Pull
857 lb
4th Layer Line Pull
923 lb
Series
Classic
Gear Type
Planetary
Winch Gear Ratio
54:1
2nd Layer Line Pull
1,091 lb
3rd Layer Line Speed
43 fpm
4th Layer Line Speed
48 fpm
Standards
ANSI/ASME B30.7
Includes
Manual Band Brake, Free Spool Clutch
Maximum Air Consumption
50 scfm
Number of Gear Settings
1
Air Pressure
90 psi
Handle Attachment Type
Permanent
Max Drum Capacity per Line Dia
228 ft per 1/4in
Fully Wound Load Capacity
1,200 lb
Controls
Integrated Handle
Minimum Operating Temperature
32 Degrees F
Maximum Pulling Capacity
1,200 lb
Color
Yellow
Operation
Pulling
Air Inlet Type
NPT
Includes Brake
Brake Included
Air Inlet Gender
Female
Body Material
Cast Steel
Maximum Lifting Capacity
800 lb
Compatible Line
Wire Rope
Maximum Operating Temperature
140 Degrees F
Number of Speeds
Variable
Minimum Air Consumption
50 scfm

Description

Air Winch, 1st Layer Line Speed 37 fpm, 1st Layer Load Capacity 1,200 lb, Fully Wound Load Capacity 1,200 lb, Number of Gear Settings 1, Number of Speeds Variable, Cable Length 228 ft, Maximum Cable Length 228 ft, Air Inlet Type NPT, Air Pressure 90 psi, Maximum Air Consumption 50 scfm, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 140 Degrees F, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Material Cast Steel, Body Type Not Applicable, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.