Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Winch, Lever Ctrl, 13,167 lb Max Pull

  • Mfr # FA5A-24XK1

  • Zoro # G0119504


product price: $87,600.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Winch Type
Lifting, Pulling
1st Layer Load Capacity
13,000 lb
1st Layer Line Speed
43 fpm
(F)NPT Inlet
1 1/4 in
Hose Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA5A-24XK1
Zoro #
G0119504
UPC #
-
Country of Origin
France

Dimensions

Hose Size
1 1/2 in
Recommended Wire Rope Dia.
3/4 in
Max. Length of Recommended Wire Rope
1,200 ft
Overall Length
58 1/2 in
Overall Width
28 1/32 in
Overall Height
31 1/2 in
Maximum Cable Length
1,200 ft
Controller Cord Length
6 1/4 ft
Inner Hose Diameter
1 1/2 in
Cable Length
1,200 ft
Air Inlet Size
1 1/4 in
Recommended Line Diameter
4/5 in
Included Rope Diameter
4/5 in
Maximum Cable Diameter
4/5 in

Details

Item
Air Winch
Winch Type
Lifting, Pulling
1st Layer Load Capacity
13,000 lb
1st Layer Line Speed
43 fpm
(F)NPT Inlet
1 1/4 in
Air Consumption
700 scfm
Motor Type
Piston Motor
Winch Gear Type
1-Stage Planetary
4th Layer Line Pull
10,000 lb
3rd Layer Line Speed
46 fpm
2nd Layer Line Speed
42 fpm
Control Type
Manual Lever
Gear Ratio
40:1
Winch Gear Ratio
40:1
3rd Layer Line Pull
10,872 lb
Series
5SY4
5th Layer Line Speed
54 fpm
Required Pressure
90 psi
5th Layer Line Pull
9,258 lb
Gear Type
Planetary
4th Layer Line Speed
50 fpm
2nd Layer Line Pull
11,910 lb
1st Layer Line Pull
13,167 lb.
Standards
ANSI/ASME B30.16, ANSI/ASME B30.7, CE
Air Inlet Type
NPT
Body Material
Cast Steel
Compatible Line
Wire Rope
Max Drum Capacity per Line Dia
1,200 ft per 3/4 in
Number of Speeds
Variable
Fully Wound Load Capacity
13,000 lb
Maximum Operating Temperature
140 Degrees F
Includes
Auto Disc Brake
Maximum Air Consumption
700 cfm
Minimum Operating Temperature
32 Degrees F
Handle Attachment Type
Permanent
Air Pressure
90 psi
Operation
Lifting
Includes Brake
Brake Included
Maximum Pulling Capacity
13,000 lb
Color
Yellow
Air Inlet Gender
Female
Maximum Lifting Capacity
8,000 lb
Minimum Air Consumption
700 cfm
Number of Gear Settings
1
Controls
Integrated Handle

Description

Air Winch, 1st Layer Line Speed 43 fpm, 1st Layer Load Capacity 13,000 lb, Fully Wound Load Capacity 13,000 lb, Number of Gear Settings 1, Number of Speeds Variable, Cable Length 1,200 ft, Maximum Cable Length 1,200 ft, Air Inlet Type NPT, Air Pressure 90 psi, Maximum Air Consumption 700 cfm, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 140 Degrees F, Air Inlet Gender Female, Air Inlet Size 1 1/4 in, Body Material Cast Steel, Body Type Not Applicable, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.