Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Winch, Lever Ctrl, 5169 lb Max Pull

  • Mfr # FA2B-24XK1

  • Zoro # G0119565


product price: $44,387.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Winch Type
Lifting, Pulling
1st Layer Load Capacity
5,000 lb
1st Layer Line Speed
122 fpm
(F)NPT Inlet
1 1/4 in
Hose Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA2B-24XK1
Zoro #
G0119565
UPC #
-
Country of Origin
France

Dimensions

Hose Size
1 1/2 in
Max. Length of Recommended Wire Rope
1,287 ft
Overall Height
27 19/32 in
Overall Length
51 11/16 in
Recommended Wire Rope Dia.
1/2 in
Overall Width
22 1/8 in
Cable Length
1,287 ft
Air Inlet Size
1 1/4 in
Maximum Cable Length
1,287 ft
Maximum Cable Diameter
1/2 in
Inner Hose Diameter
1 1/2 in
Controller Cord Length
5 17/32 ft
Included Rope Diameter
1/2 in
Recommended Line Diameter
1/2 in

Details

Item
Air Winch
Winch Type
Lifting, Pulling
1st Layer Load Capacity
5,000 lb
1st Layer Line Speed
122 fpm
(F)NPT Inlet
1 1/4 in
Air Consumption
350 scfm
Motor Type
Piston Motor
Winch Gear Type
1-Stage Planetary
Gear Ratio
43:1
3rd Layer Line Speed
89 fpm
Winch Gear Ratio
43:1
3rd Layer Line Pull
4,326 lb
5th Layer Line Speed
103 fpm
4th Layer Line Speed
96 fpm
4th Layer Line Pull
4,000 lb
1st Layer Line Pull
5169 lb.
Series
5SY4
Standards
ANSI/ASME B30.16, ANSI/ASME B30.7, CE
Required Pressure
90 psi
2nd Layer Line Speed
81 fpm
Control Type
Manual Lever
5th Layer Line Pull
3,720 lb
2nd Layer Line Pull
4,710 lb
Gear Type
Planetary
Minimum Operating Temperature
32 Degrees F
Controls
Integrated Handle
Number of Speeds
Variable
Includes Brake
Brake Included
Maximum Operating Temperature
140 Degrees F
Handle Attachment Type
Permanent
Minimum Air Consumption
350 cfm
Body Material
Cast Steel
Maximum Air Consumption
350 cfm
Maximum Lifting Capacity
3,196 lb
Operation
Lifting
Air Pressure
90 psi
Includes
Auto Disc Brake
Fully Wound Load Capacity
5,000 lb
Color
Yellow
Air Inlet Type
NPT
Maximum Pulling Capacity
5,000 lb
Air Inlet Gender
Female
Number of Gear Settings
1
Compatible Line
Wire Rope
Max Drum Capacity per Line Dia
1,287 ft per 1/2 in

Description

Air Winch, 1st Layer Line Speed 122 fpm, 1st Layer Load Capacity 5,000 lb, Fully Wound Load Capacity 5,000 lb, Number of Gear Settings 1, Number of Speeds Variable, Cable Length 1,287 ft, Maximum Cable Length 1,287 ft, Air Inlet Type NPT, Air Pressure 90 psi, Maximum Air Consumption 350 cfm, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 140 Degrees F, Air Inlet Gender Female, Air Inlet Size 1 1/4 in, Body Material Cast Steel, Body Type Not Applicable, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.