Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Winch, Lever Ctrl, 878 lb Max Pull

  • Mfr # LS2-300RGC-L

  • Zoro # G0119382


product price: $11,101.99
/ea
Free Shipping & Returns

Key Features

Winch Type
Lifting, Pulling
1st Layer Load Capacity
660 lb
1st Layer Line Speed
131 fpm
(F)NPT Inlet
3/4 in
Hose Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2-300RGC-L
Zoro #
G0119382
UPC #
-
Country of Origin
France

Dimensions

Hose Size
1 in
Overall Width
11 9/32 in
Overall Height
13 3/16 in
Max. Length of Recommended Wire Rope
634 ft
Overall Length
20 5/16 in
Recommended Wire Rope Dia.
1/4 in
Cable Length
1,007 ft
Recommended Line Diameter
1/5 in
Inner Hose Diameter
1 in
Included Rope Diameter
1/5 in
Controller Cord Length
3 9/32 ft
Maximum Cable Diameter
1/5 in
Air Inlet Size
3/4 in
Maximum Cable Length
1,007 ft

Details

Item
Air Winch
Winch Type
Lifting, Pulling
1st Layer Load Capacity
660 lb
1st Layer Line Speed
131 fpm
(F)NPT Inlet
3/4 in
Air Consumption
141 scfm
Motor Type
Gear Motor
Winch Gear Type
1-Stage Planetary
Winch Gear Ratio
81:1
1st Layer Line Pull
878 lb.
3rd Layer Line Pull
753 lb
Control Type
Manual Lever
Required Pressure
90 psi
4th Layer Line Speed
65 fpm
5th Layer Line Speed
69 fpm
Series
Liftstar(R)
3rd Layer Line Speed
61 fpm
5th Layer Line Pull
660 lb
2nd Layer Line Speed
56 fpm
2nd Layer Line Pull
811 lb
Gear Type
Planetary
Standards
ANSI/ASME B30.7, CE FEM Classification 1 Bm
Gear Ratio
81:1
4th Layer Line Pull
704 lb
Minimum Operating Temperature
14 Degrees F
Number of Gear Settings
1
Max Drum Capacity per Line Dia
1,007 ft per 3/16 in
Maximum Lifting Capacity
660 lb
Minimum Air Consumption
141 cfm
Compatible Line
Wire Rope
Maximum Pulling Capacity
660 lb
Operation
Lifting, Pulling
Handle Attachment Type
Permanent
Includes
Interdisc Brake
Maximum Air Consumption
141 cfm
Air Inlet Type
BSP
Number of Speeds
Variable
Maximum Operating Temperature
140 Degrees F
Controls
Integrated Handle
Air Inlet Gender
Female
Body Material
Cast Iron, Steel
Fully Wound Load Capacity
660 lb
Air Pressure
90 psi
Color
Yellow
Includes Brake
Brake Included

Description

Air Winch, 1st Layer Line Speed 131 fpm, 1st Layer Load Capacity 660 lb, Fully Wound Load Capacity 660 lb, Number of Gear Settings 1, Number of Speeds Variable, Cable Length 1,007 ft, Maximum Cable Length 1,007 ft, Air Inlet Type BSP, Air Pressure 90 psi, Maximum Air Consumption 141 cfm, Minimum Operating Temperature 14 Degrees F, Maximum Operating Temperature 140 Degrees F, Air Inlet Gender Female, Air Inlet Size 3/4 in, Body Material Cast Iron, Steel, Body Type Not Applicable, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.