Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirBeltSander, 1/4"NPT, StraightHandle

  • Mfr # G1A120RS812

  • Zoro # G1823272


product price: $1,287.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.4 HP
Belt Size
1/2 in W x 12 in L
Pad Size
1/2"W x 12"L
Average CFM @ 15 Second Run Time
4.75 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1A120RS812
Zoro #
G1823272
UPC #
094703725223
Country of Origin
Mexico

Dimensions

Belt Size
1/2 in W x 12 in L
Pad Size
1/2"W x 12"L
Min. Hose Size
3/8 in
Overall Length
10-3/4"
Min Hose Size
3/8"
Tool Length
10 3/4 in
Air Inlet Size
1/4 in
Minimum Hose Size
3/8 in
Belt Width
1/2 in
Belt Length
12 in

Details

Item
Angle Belt Sander
Duty
Industrial
HP
0.4 HP
Average CFM @ 15 Second Run Time
4.75 cfm
CFM @ Full Load
19 cfm
Required Pressure
90 psi
Free Speed
12,000 rpm
Exhaust Type
Rear
Handle Material
Composite
Air Inlet
1/4" NPT
Variable Speed
No
Throttle
Lever
Housing Material
Composite
Tool Weight
1.2 lb
Features
Reliability, Spring-Loaded Latch
Product Type
Air-Powered Belt Sander
Arm Type
Fixed
Vacuum Type
Non-Vacuum
Grip Type
Straight
Belt Speed
2,700 SFPM
Tool Series
G1
Throttle Type
Non-Locking Lever
Horsepower
0.4 hp
Exhaust Location
Rear
Speed Settings
Fixed
Average Flow Rate
4.8 cfm
Sound Level (dB)
93 dBA
Air Consumption
19 cfm
Air Inlet Type
NPT
Sound Level
93 dBA

Description

Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 12 in, Arm Type Fixed, Arm Rotation Not Applicable, Speed Settings Fixed, Belt Speed 2,700 SFPM, Grip Type Straight, Horsepower 0.4 hp, Duty Heavy, Air Consumption 19 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series G1, Sound Level 93 dBA, Tool Length 10 3/4 in, Tool Weight 1.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.