Shop INGERSOLL-RAND

AirDiscSander, 1/2in, NPT, RightAngle

  • Mfr # 88S45W109
  • Zoro # G008661712

product price: 
$
1,551.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Handle Material
Aluminum
Tool Weight
230 lb
Tool Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88S45W109
Zoro #
G008661712
UPC #
663024013557
Country of Origin
United States
Item
Air Disc Sander
Duty
Heavy
Required Pressure
90 psi
Handle Material
Aluminum
Tool Weight
230 lb
Includes
Safety Manual, Wrenches
Throttle
Safety Lever
Maximum Motor Speed
4,500 RPM
Abrasive Mount Type
Arbor
Exhaust Location
Side
Tool Series
88 Pro Series
Maximum Disc Speed
4,500 RPM
Horsepower
1.8 hp
Average Flow Rate
50 cfm
Air Inlet Type
NPT
Vacuum Type
Non-Vacuum
Air Inlet Gender
Female
Air Consumption
50 cfm
Power Source
Air-Powered
Throttle Type
Safety Lever
Handle Type
Right Angle with Side Handle
Disc Speed - Maximum
4,500 RPM
Motor Speed - Maximum
4,500 RPM
Speed Settings
Variable
Product Type
Air Sander
Sound Level
3 dBA
Tool Life
Ultra Durable
Standards
CE
Frequency of Use
Frequent Maintenance to Heavy Production
Housing Material
Aluminum
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Tool Length
6 in
Included Pad Sizes
9 in
Arbor Hole Size
5/8 in
Spindle Thread Size
5/8"-11
Maximum Wheel Diameter
9 in
Minimum Hose Size
3/4 mm
Air Inlet Size
1/2 in
Tool Height
6 in
Wheel Diameter - Maximum
9 in
Overall Height
6 in
Overall Length
6 in
Hose Size - Minimum
3/4 mm
Air Inlet Connection Size
1/2 in
Wire Rope Length
6 in
Length
6 in

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 9 in, Minimum Wheel Diameter Not Applicable, Maximum Wheel Diameter 9 in, Maximum Disc Speed 4,500 RPM, Speed Settings Variable, Abrasive Mount Type Arbor, Vacuum Type Non-Vacuum, Horsepower 1.8 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Air Consumption 50 cfm, Required Pressure 90 psi, Air Inlet Size 1/2 in, Air Inlet Type NPT, Minimum Hose Size 3/4 mm, Spindle Thread Size 5/8 in - 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.