Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirDiscSander, 1/4in, NPT, RightAngle

  • Mfr # 319-B

  • Zoro # G608661846


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Duty
Medium
Required Pressure
90 psi
Handle Material
Aluminum
Tool Weight
5.1 lb
Includes
Safety Manual, Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-B
Zoro #
G608661846
UPC #
663023168227
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
7 3/8 in
Included Pad Sizes
7 in
Air Inlet Size
1/4 in
Spindle Thread Size
5/8 in - 11
Arbor Hole Size
5/8 in
Minimum Hose Size
3/8 in
Tool Width
8 7/8 in
Tool Height
7 1/4 in
Maximum Wheel Diameter
7 in

Details

Item
Air Disc Sander
Duty
Medium
Required Pressure
90 psi
Handle Material
Aluminum
Tool Weight
5.1 lb
Includes
Safety Manual, Wrenches
Throttle
Lever
Horsepower
0.7 hp
Air Inlet Type
NPT
Abrasive Mount Type
Arbor
Maximum Motor Speed
5,000 RPM
Air Consumption
3 cfm
Maximum Disc Speed
5,000 RPM
Average Flow Rate
3.4 cfm
Exhaust Location
Handle
Air Inlet Gender
Female
Vacuum Type
Non-Vacuum
Dust Collection Type Included
None
Power Source
Air-Powered

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter Not Applicable, Maximum Wheel Diameter 7 in, Maximum Disc Speed 5,000 RPM, Speed Settings Variable, Abrasive Mount Type Arbor, Vacuum Type Non-Vacuum, Horsepower 0.7 hp, Duty Medium, Grip Type Right Angle with Side Handle, Air Consumption 3 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.