Shop INGERSOLL-RAND

AirOrbitalSander, 6inDiscDia, Palm;Ext

  • Mfr # 4151-2
  • Zoro # G908661638

product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Tool Length
9 7/8 in
Orbits per Minute
12,000
Tool Weight
2.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4151-2
Zoro #
G908661638
UPC #
663023015569
Country of Origin
China
Item
Air Orbital Sander
Duty
Heavy
Required Pressure
90 psi
Orbits per Minute
12,000
Tool Weight
2.5 lb
Air Inlet Type
NPT
Maximum Disc Speed
12,000 RPM
Air Consumption
8 cfm
Disc Motion
Random Orbital
Exhaust Location
Rear
Horsepower
0.2 hp
Vacuum Type
Central Vacuum
Power Source
Air-Powered
Abrasive Mount Type
Pressure Sensitive Adhesive
Average Flow Rate
8 cfm
Dust Collection Type Included
Vacuum Ready
Motor Type
Gearless
Number of Vacuum Holes
6
Series
4151 Series
Maximum Orbits per Minute
12,000
Tool Series
4151
Air Inlet Gender
Female
Throttle Type
Lever
Features
150 mm (6 in) Pad, Durability: Whether you Drop it or Use it in Harsh Conditions, this Sander can withstand it
Handle Type
Extended, Palm
Speed Settings
Variable
Product Type
Orbital Sander
Robot Mounting Components Included
Tool Only
Sound Level
82 dBA
For Robot or Cobot
Not For Robot or Cobot
Tool Life
Long Lasting
Vibration Level
6.2 m/sq sec
Disc Speed - Maximum
12,000 RPM
Frequency of Use
Maintenance to Light Production
Standards
ISO 28927
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Tool Length
9 7/8 in
Minimum Hose Size
5/16 in
Air Inlet Size
1/4 in
Orbit Diameter
3/16 in
Dust Collection Port Size
1 in
Minimum Disc Diameter
6 in
Arbor Hole Size
5/16 in
Maximum Disc Diameter
6 in
Tool Height
4 13/16 in
Tool Width
6 13/16 in
Disc Diameter - Minimum
6 in
Overall Length
9 7/8 in
Air Inlet Connection Size
1/4 in
Overall Width
6 13/16 in
Hose Size - Minimum
5/16 in
Disc Diameter - Maximum
6 in
Overall Height
4 13/16 in
Wire Rope Length
9 7/8 in
Length
9 7/8 in
Fits Chest Size
150 mm (6 in) Pad, Durability: Whether you Drop it or Use it in Harsh Conditions, this Sander can withstand it

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.2 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 8 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Ready, Dust Collection Port Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.