Shop INGERSOLL-RAND

AirScrewdriver, 1/4in, FNPT, Pistol-Grip

  • Mfr # 41PA10PSQ4
  • Zoro # G3781683

product price: 
$
2,350.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
15 to 40 in-lb
Max. Torque
80 in-lb
Clutch Type - Air Screwdriver
Adjustable Shut-Off
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41PA10PSQ4
Zoro #
G3781683
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
9 3/4 in
Shank Size
1/4"
Min. Hose Size
5/16 in
Overall Height
2 3/8 in
Drive Size
1/4 in
Overall Width
3 1/2 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
5/16 in
Wire Rope Length
9 3/4 in
Length
9 3/4 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
15 to 40 in-lb
Max. Torque
80 in-lb
Clutch Type - Air Screwdriver
Adjustable Shut-Off
Throttle Type - Air Screwdrivers
Push To Start
Free Speed
1,000 RPM
Duty Cycle - Air Tools
Industrial Duty
Average CFM @ 15 Second Run Time
7.00
Throttle Type
Push to Start
SAE or Metric
SAE
Duty
Industrial
Required Pressure
90 psi
Shank Style
Hex
Hex Bit
1/4 in
Operation
Reversible
Air Inlet
1/4 in NPT
Handle Type
Pistol-Grip
Item
Air Screwdriver
CFM @ Full Load
28.0
Clutch Type
Adjustable Shut-Off
Number of Speed Settings
1
Min. Torque
3 in-lb
Tool Weight
3.1 lb
Reversible
Yes
Torque Range
3 in-lb to 80 in-lb
Application
Everyday Jobs
Clutch Setting Location
Internal
Vibration Level
2.5 m/sq sec
Side to Center
0.9 in
Duty Rating
Industrial Duty
Noise Level
78 dB
Air Consumption
28 cfm
Air Pressure
90 psi
Power Source
Air-Powered
Handle Material
Rubber
Variable Speed
Yes
Housing Material
Aluminum
Exhaust Location
Rear
Tool Life
Ultra Durable
Frequency of Use
Frequent Maintenance to Heavy Production
Torque - Minimum
3 in-lb
Torque - Maximum
80 in-lb
Air Inlet Type
NPT
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Description

Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 15 to 40 in-lb, Max. Torque 80 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 7.00 Average CFM @ 15 Second Run Time, 28.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 9 3/4 in, Hex Bit 1/4 in, Reversible Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.