Shop INGERSOLL-RAND

Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp

  • Mfr # M2A120RP64

  • Zoro # G4016881


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 5/16 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M2A120RP64
Zoro #
G4016881
UPC #
663024012062
Country of Origin
United States

Dimensions

Overall Length
9 5/16 in
Min. Hose Size
3/8 in
Wheel Diameter
4 in
Spindle Thread Size
3/8"-24
Air Inlet Connection Size
3/8 in

Details

Item
Air Angle Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Angle
Includes
(2) Wrenches, Exhaust Hose, Retaining Ring
Throttle
Safety Lever
Variable Speed
Yes
CFM @ Full Load
40.0
Lever Type
Safety Lever
Average CFM @ 15 Second Run Time
10.0
Duty
Heavy Duty
Housing Material
Steel
Grinder Orientation
Angle
Lock
Spindle
Handle Material
Glass Reinforced Nylon
Tool Weight
3.7 lb
Reach
Standard Reach
Accessory Free Tool Change
Yes
Number of Speed Settings
1
Air Consumption
22 cfm
Anti-Restart Technology
No
Grip Style
Barrel Grip
Air Inlet Gender
Female
Throttle Type
Lever
Power Source
Air Powered
Grip Material
Nylon
Head Type
Standard Head
Tether Style
Not Tether Capable
Exhaust Location
Rear
Guard Adjustment
Tooled Adjustable
Switch Location
Top
Kit Contents
(1) Bare Tool
For Wheel Type
Type 27
Air Pressure
90 psi
Switch Type
Lever
Vibration Level
5.1 m/sq sec
Standards
EN ISO 11148-7, EN ISO 15744, EN ISO 28927-1, EN ISO 28927-4
Air Inlet Type
NPT

Description

Air Angle Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Standard Reach, Duty Heavy Duty, Variable Speed Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.